
ARLINGTON INDUSTRIES 5 inch x 5 inch x 1-1/2 inch Arlington Exterior Keypad Enclosure, White
Description
Weatherproof, Non-Metallic Keypad Enclosures paintable white or clear plastic cover.
Specifications
Brand Name | Arlington | Item Name | Box |
Length | 6.223 in | Width | 5.733 in |
Depth | 1.937 in | Material | Plastic |
Color | White | Standards | Not Available |
UPC | 018997776655 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |