
ARLINGTON INDUSTRIES DBVR1-WGC Low Profile Vertical Cover Weatherproof While-in-use, White
Description
Low Profile IN BOX™ for flat surface retrofit construction. One-piece, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Non-Metallic Box with Ground Clip | Type | Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover |
Length | 7.186 in | Width | 4.934 in |
Depth | 5.160 IN | Number of Gangs | 1 |
Material | UV Rated Plastic | Color | White |
Mounting Type | Vertical or Recessed | Includes | Box with Weatherproof-in-Use Extra-Duty Cover, Installed Bug Plugs, Standard Duplex and Standard GFCI Face Plate, Installation Screws, NM Cable Connector and Roll of Caulk |
Standards | UL Listed, CSA Certified, 2014 NEC Compliant | Application | For Flat Surface Retrofit Construction and all Outdoor 15 or 20 A Receptacles |
UPC | 018997089311 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |