
ABB S305E Single Gang Device Mount Cover – Horizontal (Zinc) for GFCI Receptacle, Silver
Description
Universal device mount cover for GFCI receptacles.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Weatherproof Cover | Type | 1-Unit, Universal |
Length | 72.23 mm | Width | 115.88 mm |
Material | Zinc | Color | Silver |
Mounting Type | Device Mount, Horizontal, Screw | For Use With | GFCI Receptacle |
Includes | Hinged Lid | Standards | CSA 18685 |
UPC | 042269653306 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 24 - UNIT = (24) | 900 - UNIT = 900 |