
ABB S310E-R 1-Gang Horizontal Device Mount Cover for Duplex Receptacle, Silver
Description
1-Gang Weatherproof Horizontal Mount Duplex Receptacle Box Cover - Silver.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Weatherproof Box Cover | Type | Universal, Duplex Receptacle, Rectangular |
Length | 72.212 mm | Width | 115.874 mm |
Material | Zinc alloy | Number of Gangs | 1 |
Number of Outlets | 2 | Color | Silver |
Mounting Type | Horizontal, Screw Cover | For Use With | Box/Housing Built-in Mounting in the Wall/Ceiling |
Standards | CSA 18685 | Application | Raintight with cover closed and when used with appropriate RedDot boxes |
UPC | 042269005617 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = (20) | 36 - UNIT = (36) | 900 - UNIT = 900 |