ABB S420E Two Gang Device Mount Cover for Two Switches with Spacers, Zinc
Description
RED DOT® Two gang device mount cover for two switch spacers.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Weatherproof Mount Cover | Length | 4-9/16 in |
Width | 4-5/8 in | Material | Zinc |
Number of Gangs | 2 | Standards | UL Listed, CSA Certified |
Application | For Two Switches with Spacers | UPC | 042269654372 |
Packages
1 - UNIT - 1 | 7 - UNIT = (7) | 15 - UNIT = 15 | 1560 - UNIT = 1560 |