CROUSE-HINDS WLGF FS 1 Gang Crouse-Hinds Wet Location Covers for GFCI Duplex Receptacles, Grey
Description
Crouse-Hinds series WLRS, WLRD and WLGF wiring device covers are designed to meet NEC Code requirements for wet and damp locations. They are suitable for use in industrial, commercial and residential areas as a general purpose utility receptacle cover or wherever portable equipment is required. The covers mount to Crouse-Hinds series FS and FD single-gang or multi-gang boxes with individual cover openings.
Specifications
Brand Name | Crouse-Hinds | Item Name | Wet Location Spring Door Cover with Gasket |
Type | Rectangular | Length | 2.81 in |
Width | 1.13 in | Depth | 4.56 in |
Material | Copper-Free Aluminum | Series | WLGF |
Number of Gangs | 1 | Number of Outlets | 1 |
Finish | Aluminum Lacquer | Mounting Type | Horizontal |
For Use With | (1) GFCI Duplex Receptacle, FS and FD Device Boxes | Standards | UL Listed 514A, NEC/CEC Certified |
Application | For Use in Industrial, Commercial and Residential Areas as a General Purpose Utility Receptacle |
Packages
1 - UNIT - 1 |