Crouse-Hinds Cover Duplex Receptacle
Description
Eaton Crouse-Hinds series WLRD wet location cover, Copper-free aluminum, Horizontal, 1-3/8 inch. Gasket, Duplex spring door cover, for NEMA configuration round receptacles.
Specifications
Brand Name | Crouse-Hinds | Item Name | Wet Location Spring Door Cover with Gasket |
Type | Duplex | Diameter | 1-3/8 in |
Length | 2.91 in | Width | 1.13 in |
Depth | 4.44 in | Material | Copper-Free Aluminum |
Series | WLRD | Number of Outlets | 1 |
Finish | Aluminum Lacquer | Mounting Type | Horizontal |
Enclosure Type | NEMA WD-1 and WD-5 | For Use With | NEMA Configuration Round Receptacles |
Standards | ANSI/UL Listed 514A, NE Code 410-57, OSHA Compliant | Application | For Wet Location |
Packages
1 - UNIT - 1 |