
COOPER INDUSTRIES 7788CR Weatherproof Cover for 50A Locking Devices in FS/FD Boxes, Yellow
Description
Weatherproof Covers for 50A Locking Devices in FS/FD Boxes - Diecast Aluminum & Glass-Filled Nylon Covers UL listed for wet locations (cover closed) and damp locations (cover open or closed). Meets 2008 NEC 406.8 (A) and 406.8 (B)(2). Self-closing spring door assures full protection. Gasketing material provides excellent resistance to weather.
Specifications
Brand Name | Cooper Industries | Item Name | Weatherproof Receptacle Cover |
Type | Rectangular, Self-Closing | Length | 4.56 in |
Width | 1-1/2 in | Depth | 2.85 in |
Material | Glass Filled Nylon | Number of Gangs | 1 |
Color | Yellow | Mounting Type | Surface/Vertical |
For Use With | 50 A Locking Receptacle | Standards | cULus Listed, NAFTA Approved |
UPC | 040893681900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |