Abbotsford
cwds1962bk

COOPER INDUSTRIES S1962BK 1-Gang Horizontal Stay Open Lids Duplex Receptacle/Combination Device Cover, Black

Price $4.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1962BK

Description

Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations.

Specifications

Brand Name Eaton Item Name Weatherproof Single/Duplex Receptacle Device Cover with Stay Open Lid
Type Non-Metallic Length 4.56 in
Width 2.87 in Material Plastic
Number of Gangs 1 Color Black
Mounting Type Horizontal Standards cULus/UL 514D File No. E33216 Listed, CSA C22.2, No. 42.1 Certified
UPC 032664677724
This website uses cookies to ensure you get the best experience on our website. Read more
Ok