Abbotsford
cwds2966

COOPER INDUSTRIES 9.7 inch x 5.7 inch x 4.2 inch Cooper Wiring S2966 Outdoor Cover, Gray

Price $13.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S2966

Description

ARROWHARTâ„¢ non-metallic self-closing lids weatherproof receptacle cover feature tough plastic construction that is resistant to high impact and sunlight. Protects against rain, snow and ice. Non-corrosive and non-conductive, gasket provided seals both device openings and edges.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Weatherproof Cover with Hinged Lid Type GFCI/Decorator, (1) Self-Closing, Rectangle, Non-Corrosive, Non-Conductive, 1-Unit
Length 2.95 in Width 3/4 in
Depth 4-3/4 in Material Tough Plastic
Number of Gangs 1 Number of Outlets 1
Color Gray Finish Electrostatically Painted, Untreated
Mounting Type Horizontal, Screw, Vertical Application Industrial
UPC 032664449406

Packages

1 - UNIT - 1 10 - UNIT - 10