COOPER INDUSTRIES S3966 1-Gang Cooper Wiring S3966 Arrow Hart™ Weatherproof Cover Device Mount, Gray
Description
ARROWHARTâ„¢ non-metallic self-closing lids weatherproof receptacle cover feature tough plastic construction that is resistant to high impact and sunlight. Protects against rain, snow and ice. Non-corrosive and non-conductive, gasket provided seals both device openings and edges.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Weatherproof Cover with Hinged Lid | Type | GFCI/Decorator, (1) Self-Closing, Rectangle, Non-Corrosive, Non-Conductive, 1-Unit |
Length | 120.65 mm | Width | 74.93 mm |
Depth | 19.05 mm | Material | Tough Plastic |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Finish | Electrostatically Painted, Untreated |
Mounting Type | Horizontal, Screw | Application | Industrial |
UPC | 032664449505 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |