COOPER INDUSTRIES 12.11 inch x 8.00 inch x 4.48 inch Cooper Wiring S3966W-SP Horizontal Weather Proof GFCI Cover, White
Description
Eaton non-metallic GFCI or decorator cover, Self-closing, Surface mount, White, Decorator, Wet, Thermoplastic, Single-gang, Horizontal, Standard
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Weatherproof GFCI/Decorator Cover | Type | Self-Closing, Horizontal |
Length | .857 in | Width | 2.974 in |
Material | Tough Plastic | Number of Gangs | 1 |
Color | White | Standards | UL Listed |
Application | Industrial, Wet Location | UPC | 032664537806 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |