COOPER INDUSTRIES S983-SP 10Amp 125V 1-Pole Weatherproof Toggle Switch with Metal Switch Cover - Vertical Mount, Gray
Description
Weatherproof Covers with Devices - 1-Gang Metal Cover with Switch. UL Listed for wet locations. Meets 2008 NEC 404.4. Ready for outdoor installation. Gasket seals both openings and edges.
Specifications
Brand Name | Eaton | Item Name | Weatherproof Switch Cover |
Type | Metal & Plastic | Length | 4.6 in |
Width | 2.83 in | Material | Metal |
Number of Gangs | 1 | Color | Gray |
Finish | Non-Metallic | Mounting Type | Surface, Vertical |
Includes | 10 A, 125 V Single-Pole Toggle Switch | Standards | cULus Listed, 2014 NEC® 404.4, RoHS Compliant |
UPC | 032664295201 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |