COOPER INDUSTRIES WIU-1WVX 1-Gang Extra Duty WeatherBox While-In-Use Vertical Cover, White
Description
WeatherBox 1-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive.
Specifications
Brand Name | Eaton | Item Name | Weatherproof Cover |
Type | Extra Duty, Residential, While-in-Use | Length | 5 in |
Width | 3-1/4 in | Depth | 4.6 in |
Material | Polycarbonate | Number of Gangs | 1 |
Color | White | Mounting Type | Vertical |
Enclosure Type | NEMA 3R | Temperature Rating | 20 - 70 °C |
Includes | (3) Inserts, Pre-Mounted Gasket | Standards | cULus Listed, UL94 V2 Flammability Rated, RoHS |
Application | For Wet Locations | UPC | 032664739552 |
Packages
1 - UNIT - 1 |