Abbotsford
cwdwp2

COOPER INDUSTRIES 2.25 inch Diameter 1-Gang Weatherproof Nylon Cover, Gray

Price $87.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WP2

Description

Weatherproof Nylon Covers for 15A, 20A & 30A Devices - Glass-Filled Nylon Covers. UL Listed for wet locations (cover closed) & damp locations (cover open or closed). Meets 2008 NEC 406.8 (A) and 406.8 (B)(2). Rugged, glass-filled nylon provides high strength and wide temperature range for long life in abusive environments. Easy mounting on FS/FD boxes or equipment panels. Self-closing lift lid cover with neoprene gasket and stainless steel spring provides weatherproof protection. Universal mounting holes to accept all Cooper 15 & 20A and 30A locking flanged inlets and outlets, receptacles as well as devices with similar dimensions from other manufacturers.FEATURES:• UL Listed for wet locations (cover closed) and damp locations (cover open or closed)• Meets 2014 NEC® 406.9 (A) and 406.9 (B)(2)• Rugged, glass-filled nylon provides high strength and wide temperature range for long life in abusive environments• Easy mounting on FS/FD boxes or equipment panels• Self-closing lift lid cover with neoprene gasket and stainless steel spring provides weatherproof protection• Universal mounting holes to accept all Eaton’s 15 & 20A and 30A locking flanged inlets and outlets, receptacles as well as devices with similar dimensions from other manufacturers

Specifications

Brand Name Crouse-Hinds Item Name Weatherproof Lift Lid Cover
Type Self-Closing Diameter 2-1/4 in
Length 4.776 in Width 3.039 in
Material Glass Filled Nylon Number of Gangs 1
Color Gray Finish Weatherproof Receptacle Covers
Mounting Type Vertical For Use With 20 and 30 A Hart Lock Flanged Inlets and Outlets, 30 and 50 A, 3-Wire Straight Blade Receptacles
Includes Neoprene Gasket and Stainless Steel Spring UPC 040893626093

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok