Abbotsford
appfs400g

EGS FS400G Appleton 4 Gang Blank Vaportight Cover, Grey

Price $94.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS400G

Description

Blank cover for UNILETSĀ® cast device boxes made of malleable iron. Covers are triple-coated with zinc electroplate, chromate and aluminium polymer enamel finish.

Specifications

Brand Name Emerson Item Name Weatherproof Box Cover
Material Iron Number of Gangs 4
Color Gray Mounting Type Screw
UPC 781381480062

Packages

1 - UNIT - 1