EGS FS200G 2G Appleton Weatherproof Blank Cover Iron
Description
Blank cover for UNILETSĀ® cast device boxes made of grey iron.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Weatherproof Blank Cover | Type | Square |
Length | 118 in | Width | 118 in |
Material | Malleable Iron | Number of Gangs | 2 |
Color | Gray | Mounting Type | Screw |
For Use With | FS Two Gang Cast Device Box | UPC | 781381479929 |
Packages
10 - UNIT - (10) |