APP FSK5-20 FS COVER W/RECEPTACLE &
Description
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 20 AMP, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: NEMA 5-20R, Mounting: Box, For Use With Single Gang Device Boxes
Specifications
Brand Name | Appleton | Item Name | Weatherproof FS Cover with Receptacle |
Type | 2-Pole, 3-Wire | Material | Malleable Iron |
For Use With | 125 V 20 A NEMA 5-20R Receptacle | Includes | Cap |
Application | For Single Gang Device Boxes | UPC | 781381397629 |
Packages
1 - UNIT - 1 |