![appfskwr2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267594.jpg?preset=medium)
EGS 1 Gang 1-19/3 inch Hole Appleton Ocal Cover Single Receptacle
Description
Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-19/32 IN Opening, Number Of Outlet: 1, Mounting: Box, Length: 4.56 IN, Width: 2.81 IN, For Use With Locking Blade Plugs
Specifications
Brand Name | Appleton | Item Name | Weatherproof Single Receptacle Cover |
Type | Single Receptacle Cover | Material | Die-Cast Copper-Free (4/10 of 1%) Aluminum |
Number of Gangs | 1 | Number of Outlets | 1 |
Cable Entry | 1-19/32 in | Mounting Type | Box, Screw |
For Use With | Switch/Push Button | Application | Locking Blade Plugs |
UPC | 781381458337 |
Packages
1 - UNIT - 1 |