Abbotsford
arl61hc

ARLINGTON INDUSTRIES 61HC 1-Gang Arlington Oversize Base/Horizontal Low Profile IN-and-OUT™ Cover, Clear

Price $21.9697 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:61HC

Description

Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Weatherproof Box Cover
Type 1-Unit Length 5.56 in
Width 4.25 in Depth 1.67 in
Material UV-Rated Plastic Number of Gangs 1
Color Clear Finish Matte
Mounting Type Horizontal, Surface Includes Cover Frame
Standards cULus Listed UPC 018997006875

Packages

1 - UNIT - 1 4 - UNIT - 4