ARLINGTON INDUSTRIES DBVC Cover replacement vertical 1-gang plastic clear
Description
InBox™ Replacement cover, extra duty. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Replacement Cover | Length | 5.65 in |
Width | 3.42 in | Depth | 0.37 in |
Material | UV-Rated Plastic | Number of Gangs | 1 |
Color | Clear | Mounting Type | Vertical |
For Use With | Weatherproof Boxes and Enclosures | Application | Cover replacement |
UPC | 018997776402 |
Packages
10 - UNIT - (10) |