
ARLINGTON INDUSTRIES DVFRC 2-Gang Arlington Recessed Indoor InBox™ Cover, White
Description
Recessed Indoor IN BOX™ for New Retrofit Construction Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.
Specifications
Brand Name | Arlington | Item Name | Recessed Box Cover |
Type | 2-Unit | Length | 170.129 mm |
Width | 152.705 mm | Depth | 25.8318 mm |
Material | Plastic | Color | White |
Finish | Enamel Painted, Matte | Mounting Type | Clamp, Vertical |
Standards | UL | UPC | 018997143372 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |