
RAB DESIGN LIGHTING 1/2 inch Opening 4 In-One RAB Design Round Cover, Black
Description
C100-series cover made of die cast zinc with black finish. It has cork gasket.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4.12 in OD, (1) 1/2 in NPT Hole | Material | Die-Cast Zinc |
Series | C100 | Thickness | 0.55 in |
Finish | Black | For Use With | 3/4 in VXJ Box |
Includes | (1) Cork Gasket | Standards | CSA Certified |
Application | For Industrial or Commercial use | UPC | 061184086273 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 40 - UNIT - 40 |