Abbotsford
desdc103b

RAB DESIGN LIGHTING 1/2 inch Opening Rab Design Round Cover, Black

Price $5.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095797
Documents Documents

Description

DC100-series cover made of die cast aluminium with black finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4 in OD Material Die-Cast Aluminum
Series DC103 Color Black
Includes (2) Brass Screws, Neoprene Gasket and One Plug Installed in Center Hole Application For Indoor and Outdoor, Commercial and Industrial Applications
UPC 061184957979

Packages

1 - UNIT - 1 4 - UNIT - 4 96 - UNIT - 96
Customers who bought this item also bought