
HUBBELL DOC320GCN Outdoor Comforts™ Weatherproof Deck Outlet Cover, Gray.
Description
Outdoor Comforts™ Weatherproof Deck Outlet Cover, Gray.
Specifications
Brand Name | TayMac | Sub Brand | Outdoor Comforts™ |
Item Name | Deck Outlet Cover | Type | Extra Duty, Weatherproof |
Length | 8-1/2 in | Width | 7-1/8 in |
Depth | 3-1/4 in | Material | UV Resistant Polycarbonate |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Enclosure Type | NEMA 3R |
For Use With | Standard Duplex, Decorator and GFCI Receptacles | Standards | NEC/CEC Certified, cULus Listed, ADA Compliant |
Application | For Residential and Commercial | UPC | 805035054635 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |