HUBBELL DOCK320Z Outdoor Comforts™ Weatherproof Deck Outlet Cover & GFCI Kit, Bronze
Description
Outdoor Comforts® Weatherproof Deck Outlet Cover & GFCI Kit, Bronze
Specifications
Brand Name | TayMac | Sub Brand | Outdoor Comforts™ |
Item Name | Outlet Cover and GFCI Kit | Type | Weatherproof Deck |
Length | 3.500 in | Width | 7.125 in |
Material | Polycarbonate | Number of Gangs | 1 |
Color | Bronze | Mounting Type | Floor |
For Use With | 15 A GFCI Receptacle | Standards | cULus Listed, NEC, NEMA 3R |
Application | For Outdoor | UPC | 050169995440 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |