![hubmr420cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143657724.jpg?preset=medium)
HUBBELL MR420CG 1-Gang, 6-in-1 Weatherproof In-Use Cover, Horizontal/Vertical, Nonmetallic, Gray
Description
1-Gang, 6-in-1 Weatherproof In-Use Cover, Horizontal/Vertical, Nonmetallic, Gray
Specifications
Brand Name | TayMac | Sub Brand | Extra Duty |
Item Name | 6-in-1 Weatherproof In-Use Cover | Type | Multidirectional |
Length | 4.98 in | Width | 6-3/4 in |
Depth | 2-3/4 in | Material | Non-Metallic |
Number of Gangs | 1 | Nominal Capacity | 136.99125 in³ |
Color | Gray/Clear | Includes | Electrical Box and Optional Siding Flange |
Standards | cULus Listed, NEC Compliant, NEMA 3R | Application | For Use Whenever Weatherproof Protection is Required While an Outlet is in Use |
UPC | 501699642002 |
Packages
1 - UNIT - 1 |