Abbotsford
intwp5100w

INTERMATIC 2-3/4 inch Deep 1-Gang WP5000 Series Vertical/Horizontal Hinge Plastic In-Use Weatherproof Cover, White

Price $20.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP5100W

Description

Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.


Complies with 2020 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications

CEC Article 26-702 Compliant

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 1⁄4" (6 mm) dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type Rectangular, Receptacle Length 6-1/2 in
Width 4-3/4 in Depth 2-3/4 in
Material Heavy Duty Polycarbonate Number of Gangs 1
Number of Outlets 1 Color White
Insulation Type Neoprene Gasket Mounting Type Vertical, Horizontal
Standards UL Listed, CSA Certified, UL Certified for Type 3R, 2014 NEC Article 406.9(B)(1), CEC Rule 26-702 Application Wet Location and Heavy Duty Application
UPC 078275145672

Packages

1 - UNIT - 1 6 - UNIT - 6