Abbotsford
intwp5220c

INTERMATIC 2-1/4 inch Deep 2-Gang WP5000 Series Vertical Hinge Plastic In-Use Weatherproof Cover, Clear

Price $23.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP5220C

Description

Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.


Complies with 2020 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications

CEC Article 26-702 Compliant

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, pre-adhered neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 1⁄4" (6 mm) dia. shank

Impact rated: 12 lb. impact test to ensure cover remains intact

Reinforced hinge pin designed to exceed 40 lb. hinge hang/stress test

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type Rectangular, Receptacle Diameter 6.0 mm
Length 6-1/2 in Width 6-1/2 in
Depth 2-1/4 in Material Heavy Duty Polycarbonate
Number of Gangs 2 Number of Outlets 2
Color Clear Finish Plastic
Insulation Type Neoprene Gasket Mounting Type Vertical
For Use With Commercial, home Standards UL Listed, CSA Certified, UL Certified for Type 3R, 2014 NEC Article 406.9(B)(1), CEC Rule 26-702
Application Wet Location and Heavy Duty Application UPC 078275145337

Packages

1 - UNIT - 1 6 - UNIT - 6