Abbotsford
intwp6000g

INTERMATIC WP6000G 1-Gang 8-Configurations WP6000 Series Low-Profile Plastic In-Use Weatherproof Cover, Gray

Price $18.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP6000G

Description

New Low-Profile Expandable In-Use Weatherproof Covers by Intermatic provide a sleek, easy-to-use alternative to traditional in-use weatherproof cover options. The unique design of the WP6000 Series includes an expandable front window that can be collapsed to save space when not in use. This improves aesthetics while delivering dependable, code-compliant protection for a range of outdoor applications.


100% Paintable surface

Complies with 2020 NEC Article 314.15 for wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 0.19" dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Warranty: 1-year limited

NEW Faster Installation, Pre-Set for GFCI, No insert required

Specifications

Brand Name Intermatic Item Name Weatherproof Outlet Cover
Type Low Profile, Extra Duty, Single Gang, Rectangle Length 5-1/2 in
Width 3-3/4 in Depth 1-1/2 in
Material UV Stabilized Plastic Series WP6000
Number of Gangs 1 Color Gray
Insulation Type Neoprene Gasket Mounting Type Vertical/Horizontal
Enclosure Type NEMA 3R Includes Gasket, Mounting Screws, Base, Cover Assembly
Standards NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed Application Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial
UPC 078275149908

Packages

1 - UNIT - 1 10 - UNIT - 10