Abbotsford
intwp6000w

INTERMATIC WP6000W 1-Gang 8-Configurations WP6000 Series Low-Profile Plastic In-Use Weatherproof Cover, White

Price $19.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP6000W

Description

Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.


100% Paintable surface

Complies with 2020 NEC Article 314.15 for wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 0.19" dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Warranty: 1-year limited

NEW Faster Installation, Pre-Set for GFCI, No insert required

Specifications

Brand Name Intermatic Item Name Weatherproof Outlet Cover
Type Low Profile, Extra Duty, Single Gang, Rectangle Length 5-1/2 in
Width 3-3/4 in Depth 1-1/2 in
Material UV Stabilized Plastic Series WP6000
Number of Gangs 1 Color White
Insulation Type Neoprene Gasket Mounting Type Vertical/Horizontal
Enclosure Type NEMA 3R Includes Gasket, Mounting Screws, Base, Cover Assembly
Standards NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed Application Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial
UPC 078275149915

Packages

1 - UNIT - 1 10 - UNIT - 10