INTERMATIC WP6200G 2-Gang 16 Configurations WP6200 Series Low-Profile Plastic In-Use Weatherproof Cover, Gray
Description
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Cover |
Type | 16-Configuration, Square, Low Profile, Extra-Duty | Length | 5-1/2 in |
Width | 5.609 in | Depth | 1-1/2 in |
Material | UV Stabilized Plastic | Number of Gangs | 2 |
Color | Gray/Clear | Mounting Type | Vertical |
Temperature Rating | -60 °F | Includes | Gasket, Mounting Screws, Base, Cover Assembly And Insert |
Standards | UL Listed, 2017 NEC Article 314.15 | Application | Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial |
UPC | 078275149908 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |