![intwp7000g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185962.jpg?preset=medium)
INTERMATIC WP7000G 1-Gang 8-Configurations WP7000 Series Low-Profile Extra-Duty Plastic In-Use Weatherproof Cover, Gray
Description
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Outlet Cover |
Type | Low Profile, Extra Duty, Single Gang, Rectangle | Diameter | 4.8 mm |
Length | 5-1/2 in | Width | 3-3/4 in |
Depth | 1-1/2 in | Material | UV Stabilized Plastic |
Series | WP7000 | Number of Gangs | 1 |
Color | Gray | Finish | Plastic |
Insulation Type | Neoprene Gasket | Mounting Type | Vertical/Horizontal |
Enclosure Type | NEMA 3R | For Use With | Commercial, home |
Includes | Gasket, Mounting Screws, Base, Cover Assembly | Standards | NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed |
Application | Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial | UPC | 078275149878 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |