Abbotsford
intwp7200br

INTERMATIC WP7200BR 2-Gang 16-Configurations WP7200 Series Low-Profile Extra-Duty Plastic In-Use Weatherproof Cover, Brown

Price $33.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP7200BR

Description

Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.


100% Paintable surface

Complies with 2020 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications

CEC Article 26-702 Compliant

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base, and inserts

1⁄8" (3 mm) thick, neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 0.19" dia shank

Impact rated: 12 lbf. impact test to ensure cover remains intact

Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test

Specifications

Brand Name Intermatic Item Name Weatherproof Outlet Cover
Type Low Profile, Extra Duty, Square Diameter 4.8 mm
Length 5-1/2 in Width 5.6 in
Depth 1-1/2 in Material UV Stabilized Plastic
Series WP7200 Number of Gangs 2
Color Bronze Finish Plastic
Insulation Type Neoprene Gasket Mounting Type Vertical
Enclosure Type NEMA 3R For Use With Commercial, home
Includes Gasket, Mounting Screws, Base, Cover Assembly Standards NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed
Application Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial UPC 078275149953

Packages

1 - UNIT - 1 10 - UNIT - 10