![intwp1010hmxd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185856.jpg?preset=medium)
INTERMATIC 1 Gang 3 1/2 inch Intermatic Cover Weatherproof with Inserts Extra Duty, Grey
Description
Extra-duty die-cast cover with Type 3R enclosure rating. Complies with NECĀ® Section 406.9(B)(1) for Extra Duty applications. Reinforced hinge - withstands 40 lbs stress test. Die-cast Aluminium construction for durability. Patented Flexi-Guard inserts for flexibility of installation.
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Cover |
Type | Rectangular, Receptacle, Lockable | Width | 146.05 mm |
Depth | 79.375 mm | Material | Heavy Duty Die-Cast Aluminum |
Number of Outlets | 1 | Color | Gray |
Insulation Type | Neoprene Gasket | Mounting Type | Horizontal, Horizontal |
Enclosure Type | NEMA 3R | Includes | Hinged Lid |
Standards | UL Listed, CSA Certified, NEMA 3R, 2014 NEC Article 406.9(B)(1), CEC Rule 26-702 | Application | Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage |
UPC | 078275130128 |
Packages
10 - UNIT - (10) |