![intwp1030c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185424.jpg?preset=medium)
INTERMATIC 1 or 2-Gang 3 3/4 inch Cover Weatherproof with GRCI & Duplex Insert, Clear
Description
WP1000C Series plastic while-in-use cover is easy to install and shipped with a gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Heavy-duty polycarbonate construction. Clear cover on most models. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Receptacle Cover with Hinged Lid |
Type | Rectangular | Width | 5 in |
Depth | 82.55 mm | Material | Heavy Duty Polycarbonate |
Number of Gangs | 1, 2 | Number of Outlets | 2 |
Color | Clear White | Finish | Untreated |
Insulation Type | Neoprene Gasket | Mounting Type | Vertical, Screw |
Enclosure Type | NEMA 3R | Application | Schools, Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage |
UPC | 078275003231 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |