![intwp1050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185502.jpg?preset=medium)
INTERMATIC 1 or 2-Gang 4 3/4 inch Cover Weatherproof with GRCI & Duplex Insert, Clear
Description
WP1000C Series plastic while-in-use cover is easy to install and shipped with a gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Heavy-duty polycarbonate construction. Clear cover on most models. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Receptacle Cover with Hinged Lid |
Type | Jumbo, Rectangular | Width | 5 in |
Depth | 4-3/4 in | Material | Heavy Duty Polycarbonate |
Number of Outlets | 2 | Color | Clear White |
Finish | Untreated | Insulation Type | Neoprene Gasket |
Mounting Type | Vertical, Screw | Enclosure Type | NEMA 3R |
Includes | WP101, WP102 Inserts | Application | For Schools, Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage |
UPC | 078275028135 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |