Abbotsford
intwp1150c

INTERMATIC 1-Gang 3 5/8 inch Horizontal or Vertical WP3100C Plastic In-Use Cover, Clear

Price $26.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP1150C
Documents Documents

Description

WP1100C Series plastic while-in-use cover is easy to install and shipped with gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Single-gang covers mount vertically and horizontally. Heavy-duty polycarbonate construction. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).


Complies with 2020 NEC Article 314.15 for damp and wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, pre-adhered neoprene gasket with slits for mounting screws

Three inserts provided with all models that allow each model to meet multiple installations (up to 8 configurations)

Max cord size: (2) #14 AWG or (1) #12 AWG

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type Rectangular, Receptacle, Lockable Width 3 1/2 in
Depth 120.65 mm Material Heavy Duty Polycarbonate
Number of Outlets 1 Color Clear White
Finish Untreated Insulation Type Neoprene Gasket
Mounting Type Vertical, Horizontal, Screw Enclosure Type NEMA 3R
Includes Hinged Lid Standards UL Listed, CSA Certified, UL Certified for Type 3R, 2008 NEC Article 406.8
Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools UPC 078275072831

Packages

1 - UNIT - 1 6 - UNIT - 6