Abbotsford
intwp3100c

INTERMATIC 1-Gang 2 3/4 inch Horizontal or Vertical WP3100C Plastic In-Use Cover, Clear

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:WP3100C
Documents Documents

Description

The WP3100C Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.


Complies with 2020 NEC Article 314.15 for damp and wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick, pre-adhered neoprene gasket with slits for mounting screws

Lockable hasp: All models accept up to 1⁄4" (6 mm) dia shank, except WP3100C & WP3103C accept up to 1⁄8" (3 mm) dia shank

Three inserts provided with all models that allow each model to meet multiple installations (up to 16 configurations)

Max cord size: (2) #14 AWG or (1) #12 AWG

Mounts vertically or horizontally

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type 1-Unit, Receptacle, Rectangular Diameter 3.0 mm
Length 70.0 mm Width 4 in
Depth 69.85 mm Material Heavy Duty Polycarbonate
Number of Gangs 1 Number of Outlets 1
Color Clear, Gray Finish Matte
Insulation Type Neoprene Gasket Mounting Type Vertical/Horizontal, Screw
For Use With Commercial, home Includes Hinged Lid
Standards UL Listed, CSA Certified, 2011 NEC Article 406.9 (B1), 2008 NEC Article 406.8 Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools
UPC 078275106093

Packages

1 - UNIT - 1 20 - UNIT - 20