ABB CIFS-4 Iberville® Single Gang FS Covers (Stamped Aluminum), Blank–Single Gang
Description
The IBERVILLE FS DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | FS Cover | Type | Blank |
Material | Stamped Aluminum | Number of Gangs | 1 |
Color | Silver | Finish | Untreated |
Mounting Type | Screw, Horizontal and Vertical | Standards | CSA 5043 |
UPC | 622538816665 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 4900 - UNIT = 4900 |