Abbotsford
ibvfs7

ABB CIFS-7 20Amp Iberville® Single Gang FS Cover (Stamped Aluminum), Single Locking Receptacle

Price $12.3454 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFS-7

Description

The IBERVILLE FS & DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name FS Cover Type 1-Unit
Material Stamped Aluminum Number of Gangs 1
Color Silver Finish Untreated
Mounting Type Screw, Horizontal and Vertical For Use With 1-19/32 in Opening Receptacle
Standards CSA 5043 UPC 622538816528

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 1500 - UNIT - 15000