Abbotsford
scerwdre1510

IPEX 1 Gang Cover Weatherproof Double Door Receptacle, White

Price $6.0593 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077408

Description

Duplex receptacle, double door, ScepterĀ®, white. Weather proof with lids closed. UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Box Cover with Hinged Lid Type WP SING. GANG COV. DBL DOOR DUP. REC.
Material PVC Number of Gangs 1
Number of Outlets 1 Color White
Mounting Type Vertical, Screw For Use With Double Door Duplex Receptacle
Standards UL Listed, CSA Certified UPC 622454774087

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok