
IPEX 1 Gang Cover Weatherproof Double Door Receptacle, White
Description
Duplex receptacle, double door, Scepter®, white. Weather proof with lids closed. UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Box Cover with Hinged Lid | Type | WP SING. GANG COV. DBL DOOR DUP. REC. |
Material | PVC | Number of Gangs | 1 |
Number of Outlets | 1 | Color | White |
Mounting Type | Vertical, Screw | For Use With | Double Door Duplex Receptacle |
Standards | UL Listed, CSA Certified | UPC | 622454774087 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 30 - UNIT - 30 |