Abbotsford
Final sale
scewgfi1510

IPEX Scepter Ground Fault Indicator, Receptacle, Grey

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077785
Documents Documents

Description

Cover FS-WP device decora 1gang PVC grey

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover with Socket Outlet
Type Rectangular Width 69.85 mm
Depth 12.7 mm Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw
For Use With GFI Receptacle Standards UL 514C
UPC 622454777859

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought