
IPEX 15Amp Scepter Weatherproof Cover Single Receptacle Device
Description
Weatherproof cover, With lids closed, UL listed for wet locations.
Specifications
Brand Name | Ipex | Item Name | Weatherproof Outlet Box Cover |
Type | WP SING. GANG COV. SING. REC. | Material | PVC |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Mounting Type | Screw |
For Use With | 15 A Single Receptacle | Standards | CSA C22.2 No. 18, UL 514C |
UPC | 622454779921 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |