Abbotsford
scevpt1510

IPEX Scepter Plunger-Style Switch Cover

Price $25.9601 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077630
Documents Documents

Description

Plunger-style switch cover, Scepter®, Weatherproof, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Outlet Box Cover Type Plunger-Style Switch
Material PVC Number of Gangs 1
Number of Outlets 1 Color Gray
Mounting Type Screw Standards UL 514C
UPC 622454776302

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought