Abbotsford
scevsdd202

IPEX 2-Gang Weatherproof Cover Duplex

Price $17.6061 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077097
Documents Documents

Description

Duplex cover, Double door, ScepterĀ®, Weatherproof.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type WP DBL GANG COV. DBL DOOR DUP. REC. Material PVC
Number of Gangs 2 Number of Outlets 2
Color Gray Mounting Type Screw
For Use With Double Door Duplex Receptacle Standards CSA C22.2 No. 18
UPC 622454770973

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15