
IPEX 2-Gang Weatherproof Cover Duplex
Description
Duplex cover, Double door, Scepter®, Weatherproof.
Specifications
Brand Name | Ipex | Item Name | Weatherproof Outlet Box Cover |
Type | WP DBL GANG COV. DBL DOOR DUP. REC. | Material | PVC |
Number of Gangs | 2 | Number of Outlets | 2 |
Color | Gray | Mounting Type | Screw |
For Use With | Double Door Duplex Receptacle | Standards | CSA C22.2 No. 18 |
UPC | 622454770973 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |