PASS & SEYMOUR 3393 1-Gang Heavy Cast Aluminum Cover Power Outlet Vertical, Gray
Description
PASS & SEYMOUR 3393 1-Gang Heavy Cast Aluminum Cover Power Outlet Vertical, Gray
Specifications
Brand Name | Pass & Seymour | Item Name | Weatherproof Box Cover |
Type | Covers | Diameter | 1-3/4 in |
Length | 4.563 in | Width | 2.813 in |
Depth | 3/4 in | Material | Heavy Cast Aluminum |
Number of Gangs | 1 | Color | Gray |
Mounting Type | Vertical | Standards | CSA Certified, UL Listed |
Application | For Hard-Use Institutional Applications | UPC | 785007339307 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |