
PASS & SEYMOUR 3778 15Amp 125V Motor Base Horizontal Cast Weatherproof Self Closing Cover, Grey
Description
Weatherproof Self-Closing Cover - Motor Base - Horizontal, Single with 15A 125V Recessed Flanged Inlet, GrayFEATURES AND BENEFITS:• Broad line of single gang covers for switches and GFCIs.• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.• Heavy-duty die-cast zinc.• Stainless steel springs.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | Cast |
Length | 70 mm | Width | 114 mm |
Material | Zinc/Stainless Steel, Metal | Number of Outlets | 1 |
Color | Gray | Finish | Matte |
Insulation Type | Bare | Mounting Type | Screw |
Standards | UL Listed | Application | For Residential/Commercial use |
UPC | 785007769401 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 | 1800 - SKID - 1800 |